This product requires certification to purchase.

1-1/4 in. 2000# Threaded Tee Forged Steel A105

1-1/4 in. 2000# Threaded Tee Forged Steel A105

  • Fast #
  • Part #IFS2TTH
  • Item #2137169
  • Manufacturer Part #12101013G
5 out of 5 Customer Rating

1-1/4 in. 2000# Threaded Tee Forged Steel A105

  • Fast #
  • Part #IFS2TTH
  • Item #2137169
  • Manufacturer Part #12101013G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
2000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Forged Carbon Steel
Material Type
A105
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
082647100527