1-1/4 in. 300# Black Malleable Iron Cross
1-1/4 in. 300# Black Malleable Iron Cross
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 16 Pallet: 432-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- Coating:
- Black
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Size 4:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 300#
- UPC:
- 690291027789