This product requires certification to purchase.

1-1/4 in. 300# Galv MI Threaded 45 Elbow Galvanized Malleable Iron

1-1/4 in. 300# Galv MI Threaded 45 Elbow Galvanized Malleable Iron

  • Fast #
  • Part #G3004H
  • Item #94215
  • Manufacturer Part #6510001804
3.2 out of 5 Customer Rating

1-1/4 in. 300# Galv MI Threaded 45 Elbow Galvanized Malleable Iron

  • Fast #
  • Part #G3004H
  • Item #94215
  • Manufacturer Part #6510001804
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 30 Pallet: 810
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT x FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
300#
Characteristics & Features
Coating
Galvanized
Fitting Type
Elbow, Straight
Material
Malleable Iron
Schedule Class
Extra Heavy
Electrical & Operational Information
Temperature Range
Up to 150 Deg F
Warranty & Product Information
Application
Fire Protection
ASME
ASME B1.20.1, ASME B16.3
ASTM
ASTM A-153, ASTM A-197
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291032004