1-1/4 in. 3000# and 6000# Galvanized Threaded Plug Forged Steel A105
1-1/4 in. 3000# and 6000# Galvanized Threaded Plug Forged Steel A105
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 50-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.11, ASME B1.20.1
- ASTM:
- ASTM A105
- Application:
- Industrial, Commercial
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Plug
- Head Style:
- Hex Head
- IAPMO Listed:
- No
- Material:
- Forged Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#, 6000#
- UL Listed:
- No
- UPC:
- 782172123182