1-1/4 in. 3000# SS 316L Threaded 90 Elbow Stainless Steel
1-1/4 in. 3000# SS 316L Threaded 90 Elbow Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 15 Box: 15 Pallet: 900-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.11
- ASME:
- ASME B16.11, ASME SA 182
- ASTM:
- ASTM A-182
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889166345