This product requires certification to purchase.

1-1/4 in. 6000# A105 SW 45 Elbow Forged Steel Socket Weld

1-1/4 in. 6000# A105 SW 45 Elbow Forged Steel Socket Weld

  • Fast #
  • Part #FS6S4H
  • Item #844008
  • Manufacturer Part #12500313
3.3 out of 5 Customer Rating

1-1/4 in. 6000# A105 SW 45 Elbow Forged Steel Socket Weld

  • Fast #
  • Part #FS6S4H
  • Item #844008
  • Manufacturer Part #12500313
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
6000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Straight
Material
Forged Carbon Steel
Warranty & Product Information
Application
Industrial
ASME
ASME B16.11
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No