1-1/4 in. Beveled Schedule 40 Domestic Black Carbon Steel Bare Pipe
1-1/4 in. Beveled Schedule 40 Domestic Black Carbon Steel Bare Pipe
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- A
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4
- Schedule Class:
- 40