This product requires certification to purchase.

1-1/4 in. Black Plain (Beveled) End A53A Schedule 80 Carbon Steel Pipe (Global)

1-1/4 in. Black Plain (Beveled) End A53A Schedule 80 Carbon Steel Pipe (Global)

  • Fast #
  • Part #GBPPEA5380H
  • Item #19373
  • Manufacturer Part #GBPPEA5380H
5 out of 5 Customer Rating

1-1/4 in. Black Plain (Beveled) End A53A Schedule 80 Carbon Steel Pipe (Global)

  • Fast #
  • Part #GBPPEA5380H
  • Item #19373
  • Manufacturer Part #GBPPEA5380H
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6
ASME:
ASME B36.10M
ASTM:
ASTM A-53, ASTM A-53M
Application:
Fire Protection
Coating:
Black
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Grade:
A
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
1-1/4 in
Pressure Class:
1200 psi
Schedule Class:
80
Wall Thickness:
0.191 in