1-1/4 in. Cast Bronze Copper DWV P-Trap with Cleanout
1-1/4 in. Cast Bronze Copper DWV P-Trap with Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With cleanout
- Dezincification resistant
Specifications
- Color Finish Category:
- Bronze Tones
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- Height:
- 4-3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- DWV
- Trap Size:
- 1-1/4 in
- UPC:
- 039923497703