This product requires certification to purchase.

1-1/4 in. Cast Copper 90° Male Elbow

1-1/4 in. Cast Copper 90° Male Elbow

  • Fast #
  • Part #CCM9H
  • Item #24141
  • Manufacturer Part #B070600
3.3 out of 5 Customer Rating

1-1/4 in. Cast Copper 90° Male Elbow

  • Fast #
  • Part #CCM9H
  • Item #24141
  • Manufacturer Part #B070600
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • End Connections: Sweat x Male
  • Cast copper
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B16.18
ASTM:
ASTM B-584
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Female Sweat
End Connection 2:
MPT
End Connections:
Female Sweat x MPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Copper
Maximum Temperature:
400
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923353801