1-1/4 in. Copper 90° Street Long Turn Elbow (Clean & Bagged, 1-3/8 in. OD)
1-1/4 in. Copper 90° Street Long Turn Elbow (Clean & Bagged, 1-3/8 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1600-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Dezincification resistant
Specifications
- Clean Bagged:
- Yes
- Elbow Degree:
- 90°
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Long Turn Elbow
- IAPMO Listed:
- No
- Material:
- Wrot Copper
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923303998