This product requires certification to purchase.

1-1/4 in. CPVC Schedule 80 Flange

1-1/4 in. CPVC Schedule 80 Flange

  • Fast #
  • Part #CP80SFH
  • Item #88570
  • Manufacturer Part #851-012C
4.9 out of 5 Customer Rating

1-1/4 in. CPVC Schedule 80 Flange

  • Fast #
  • Part #CP80SFH
  • Item #88570
  • Manufacturer Part #851-012C
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1750
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec CPVC Schedule 80 Flange Soc Solid Style
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld x Socket Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Flange
Flange Type
Socket Weld
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ASTM
ASTM F1970
FM Approved
No
NSF Certified
No
Origin
Domestic
Type
CP80SFH
UPC
622454592315