This product requires certification to purchase.

1-1/4 in. CTS CPVC Coupling

1-1/4 in. CTS CPVC Coupling

  • Fast #
  • Part #CPCH
  • Item #141437
  • Manufacturer Part #4105
5 out of 5 Customer Rating

1-1/4 in. CTS CPVC Coupling

  • Fast #
  • Part #CPCH
  • Item #141437
  • Manufacturer Part #4105
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 5600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    25  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2846
Application:
Cold Water
Color Finish Name:
Cream
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling
Length:
2-151/500
Material:
Plastic
Material Type:
CTS CPVC
Maximum Temperature:
180
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
SDR 11
UPC:
611942051564
Weight:
0.097