This product requires certification to purchase.

1-1/4 in. Female Sweat x FPT Bronze 90° Elbow

1-1/4 in. Female Sweat x FPT Bronze 90° Elbow

  • Fast #
  • Part #CCF9LFH
  • Item #3919406
  • Manufacturer Part #A 01594NL
5 out of 5 Customer Rating

1-1/4 in. Female Sweat x FPT Bronze 90° Elbow

  • Fast #
  • Part #CCF9LFH
  • Item #3919406
  • Manufacturer Part #A 01594NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B16.18
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Female Sweat
End Connection 2:
FPT
End Connections:
Sweat x FNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Bronze
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923338273