This product requires certification to purchase.

1-1/4 in. Flush Mount Self Closing Cabinet Hinge in Antique Brass 2-Pack

1-1/4 in. Flush Mount Self Closing Cabinet Hinge in Antique Brass 2-Pack

  • Fast #
  • Part #PMP7136
  • Item #4870986
  • Manufacturer Part #MP7136
3.9 out of 5 Customer Rating
Brand image

1-1/4 in. Flush Mount Self Closing Cabinet Hinge in Antique Brass 2-Pack

  • Fast #
  • Part #PMP7136
  • Item #4870986
  • Manufacturer Part #MP7136
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hinge has a self closing design construction
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Height:
2-1/8
Length:
1-1/4
Package Quantity:
2
UPC:
635148424090