1-1/4 in. FPT LDPE and Thermoplastic Tapered Cap in Red
1-1/4 in. FPT LDPE and Thermoplastic Tapered Cap in Red
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 1-3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Cap
- Head Style:
- Round Head
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- LDPE
- NSF Certified:
- No
- Temperature Range:
- -94 to 175 Deg F (-70 to 79 Deg C)
- UL Listed:
- No