This product requires certification to purchase.

1-1/4 in. IPS Butt Fusion Straight DR 11 Molded HDPE 45 Degree Elbow

1-1/4 in. IPS Butt Fusion Straight DR 11 Molded HDPE 45 Degree Elbow

  • Fast #
  • Part #PEI11AB4H
  • Item #3350374
  • Manufacturer Part #100702
4.2 out of 5 Customer Rating

1-1/4 in. IPS Butt Fusion Straight DR 11 Molded HDPE 45 Degree Elbow

  • Fast #
  • Part #PEI11AB4H
  • Item #3350374
  • Manufacturer Part #100702
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 11
UL Listed:
No