1-1/4 in. IPS Epoxy Straight DR 11 Polyethylene Gas Compression Tee with Epoxy Coating
1-1/4 in. IPS Epoxy Straight DR 11 Polyethylene Gas Compression Tee with Epoxy Coating
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM F-1973-99, ASTM D-2513, ASTM A-53, ASTM D-2000, ASTM A-513, ASTM G-8-90, ASTM B-117-85, ASTM G-14-88, ASTM D-1599, ASTM D-1598, ASTM D-638
- Application:
- Gas
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Tee
- Material:
- Plastic, Steel
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Schedule Class:
- SDR 11