This product requires certification to purchase.

1-1/4 in. Lap Joint 150# 304L Stainless Steel Flange

1-1/4 in. Lap Joint 150# 304L Stainless Steel Flange

  • Fast #
  • Part #DS4LJFH
  • Item #189478
  • Manufacturer Part #DS4LJFH
4.6 out of 5 Customer Rating

1-1/4 in. Lap Joint 150# 304L Stainless Steel Flange

  • Fast #
  • Part #DS4LJFH
  • Item #189478
  • Manufacturer Part #DS4LJFH
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Lap Joint
End Connection 2:
Flanged
End Connections:
Lap Joint x Flanged
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Flange Type:
Lap Joint
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Pressure Class:
150#