This product requires certification to purchase.

1-1/4 in. LDPE Pipe Cap in Red

1-1/4 in. LDPE Pipe Cap in Red

1-1/4 in. LDPE Pipe Cap in Red

  • Fast #
  • Part #CSPIPEPLUGCAPH
  • Item #1589127
  • Manufacturer Part #CSPIPEPLUGCAPH
4 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Carbon Steel Pipe
Clean Bagged:
No
Color Finish Name:
Red
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #CSPIPEPLUGCAPD
Item #1589124
3.7 out of 5 Customer Rating
Requires Certification
Part #CSPIPEPLUGCAPG
Item #1589126
5 out of 5 Customer Rating
Requires Certification
Part #BCITGGD
Item #36270
3.9 out of 5 Customer Rating
Requires Certification
Part #BCICRGD
Item #1156
4.6 out of 5 Customer Rating
Requires Certification
Part #BCI9G
Item #14834
5 out of 5 Customer Rating
Requires Certification
Part #BCD
Item #9207
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PDWVTCM
Item #2061050
5 out of 5 Customer Rating
Requires Certification
Part #MUL274050
Item #7674222
3.7 out of 5 Customer Rating
Requires Certification
Part #MUL040267
Item #9635412
3.7 out of 5 Customer Rating
Requires Certification
Part #MUL040424
Item #1096610
5 out of 5 Customer Rating
Requires Certification
Part #MUL063959
Item #48917
5 out of 5 Customer Rating
Requires Certification
Part #MUL043736
Item #98593
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing