1-1/4 in. MNPT Cast Iron Solid Plug
1-1/4 in. MNPT Cast Iron Solid Plug
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 60 Pallet: 2880-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Coating: Black
- 125#
- Threaded
- Domestic
Specifications
- ASME:
- ASME B-16.4
- ASTM:
- ASTM A-126, ASTM A-153
- Coating:
- Black
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Solid Plug
- Head Style:
- Square Head
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#
- Schedule Class:
- 40;Standard
- UPC:
- 690291034985