1-1/4 in. MPT x IPS SDR 11 Plastic Meter Riser (Less Anode)
1-1/4 in. MPT x IPS SDR 11 Plastic Meter Riser (Less Anode)
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-2513, ASTM F-1973
- CSA Certified:
- CSA B137.4
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Riser
- Material:
- Plastic
- Material Type:
- HDPE, Polybutylene
- Schedule Class:
- SDR 11