This product requires certification to purchase.

1-1/4 in. NPS 300# Street Black Malleable Iron 45 Degree Elbow

1-1/4 in. NPS 300# Street Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #B300S4H
  • Item #189902
  • Manufacturer Part #0310514203
5 out of 5 Customer Rating

1-1/4 in. NPS 300# Street Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #B300S4H
  • Item #189902
  • Manufacturer Part #0310514203
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
300#
Characteristics & Features
Coating
Black
Fitting Type
Straight, Street
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3, ASME B16.39
Origin
Domestic
UPC
690291027147