This product requires certification to purchase.

1-1/4 in. NPT 1000# 316 Stainless Steel Bar Stock Coupling

1-1/4 in. NPT 1000# 316 Stainless Steel Bar Stock Coupling

  • Fast #
  • Part #IS6BSTC1MSP114H
  • Item #1314377
  • Manufacturer Part #611B-20
5 out of 5 Customer Rating

1-1/4 in. NPT 1000# 316 Stainless Steel Bar Stock Coupling

  • Fast #
  • Part #IS6BSTC1MSP114H
  • Item #1314377
  • Manufacturer Part #611B-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 70 Pallet: 4080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling, Straight
Length:
2 in
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
671404039097