1-1/4 in. Plastic Full Port Socket Weld 150# Ball Valve
1-1/4 in. Plastic Full Port Socket Weld 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- All parts are completely encapsulated within the valve body
- They are about 1/3 the size of a standard true union valve and weigh approximately 50 percent less
- Ideal for applications where space and weight are critical
- Gray PVC
- Rugged, compact and lightweight design
- Full port design
- Socket or threaded ends
- PTFE seats
- EPDM O-ring seals
- Low torque, easy 1/4-turn operation
Documents
Specifications
- ASTM:
- ASTM D-1784
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Plastic
- IAPMO Listed:
- No
- Length:
- 4-83/100
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 610377348874
- Valve Body Style:
- Ball
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No