This product requires certification to purchase.

1-1/4 in. Plastic Full Port Union FIPT and Union Socket Weld 235# Ball Valve

1-1/4 in. Plastic Full Port Union FIPT and Union Socket Weld 235# Ball Valve

  • Fast #
  • Part #S2339012
  • Item #684011
  • Manufacturer Part #2339-012
5 out of 5 Customer Rating

1-1/4 in. Plastic Full Port Union FIPT and Union Socket Weld 235# Ball Valve

  • Fast #
  • Part #S2339012
  • Item #684011
  • Manufacturer Part #2339-012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chemical & corrosion resistant PVC or CPVC construction
  • Schedule 80 full-bore design
  • Strong, buttress thread union nuts
  • Fully serviceable, replaceable components
  • Spears® Safe-T-Blocked® seal carrier
  • Self adjusting PTFE floating seat design
  • High impact polypropylene handle
  • Spears® Safe-T-Shear® stem design
  • Suitable for vacuum service
  • Manufactured to ASTM F 1970
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM F-1970
BAA Compliant:
No
Clean Bagged:
No
End Connection 1:
Union FPT
End Connection 2:
Union Socket Weld
End Connections:
Union FPT x Union Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Polypropylene
IAPMO Listed:
No
Length:
7-1/16
MA Approved:
No
Material:
Plastic, Rubber
Material Type:
FKM, PVC
NSF Certified:
Yes
Pressure Class:
235#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Chemical Processing, Industrial, Water
UL Listed:
No
UPC:
054211506233
Valve Body Style:
1 piece
Valve Bonnet Type:
Union
Valve Operator:
Tee Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Type:
Ball Valve
Weight:
2.19
cUPC Certified:
No