1-1/4 in. Plastic Standard Port FIPT 235# Ball Valve
1-1/4 in. Plastic Standard Port FIPT 235# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant PVC or CPVC construction, silicone free assembly
- Actuation-ready body mounting lugs
- Full schedule 80 bore
- Suitable for vacuum service
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed:
- No
- Length:
- 4-5/8
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene, PTFE
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 235#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 054211370025
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.725
- cUPC Certified:
- No