1-1/4 in. Plastic Standard Port Union Socket Weld 100# Ball Valve
1-1/4 in. Plastic Standard Port Union Socket Weld 100# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chemical & corrosion resistant CPVC construction
- Maintenance-Free Sealed Unit
- High impact polypropylene handle
- Spears® Single O-ring Safe-T-Shear® Stem Design
- EPDM O-rings
- PTFE/HDPE floating seat design
- Suitable for commercial hot water systems
- Sizes 1/2 in - 2 in Pressure Rated to 100 psi @ 180°F
- NSF® certified for potable water use
- Assembled with silicone-free, water soluble lubricant
Documents
Specifications
- ASTM:
- ASTM D-1784 Class 23447, ASTM D-2846, ASTM F-1970
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed:
- No
- Length:
- 4-3/16
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, CPVC, PTFE, Polypropylene, HDPE
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 100#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Chemical, Potable Water
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- UPC:
- 054211522035
- Valve Body Material:
- CPVC
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- EPDM
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- HDPE, PTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.47