1-1/4 in. Plastic Standard Port Union Socket Weld 235# Ball Valve
1-1/4 in. Plastic Standard Port Union Socket Weld 235# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed:
- No
- Length:
- 5-13/16 in
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, EPDM, PTFE
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Pressure Class:
- 235#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 054211865927
- Valve Body Material:
- CPVC
- Valve Body Style:
- 3-way
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 1.44 lb