This product requires certification to purchase.

1-1/4 in. PVC Schedule 40 Cross Tee

1-1/4 in. PVC Schedule 40 Cross Tee

  • Fast #
  • Part #P40SCRH
  • Item #56032
  • Manufacturer Part #PVC 02410 1000
4.7 out of 5 Customer Rating

1-1/4 in. PVC Schedule 40 Cross Tee

  • Fast #
  • Part #P40SCRH
  • Item #56032
  • Manufacturer Part #PVC 02410 1000
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1050
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
Application:
Pressure, Irrigation, Lawn Sprinklers, Water, Waterworks, Semiconductor, Pharmaceutical
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Slip
End Connection 2:
Slip
End Connection 3:
Slip
End Connection 4:
Slip
End Connections:
Slip
FM Approved:
No
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Size 3:
1-1/4
Fitting Size 4:
1-1/4
Fitting Sizes:
1-1/4 in
Fitting Type:
Cross
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
611942081974