1-1/4 in. PVC Schedule 80 Female Union with EPDM O-Ring
1-1/4 in. PVC Schedule 80 Female Union with EPDM O-Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Intended for pressure use
- For use where systems will not exceed 140° F
- Dark grey pipe and fittings with black ink print
- Part of the TrueFit® system and Made in the USA
- Available in 10 ft and 20 ft lengths
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
- Application:
- Pressure
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- Socket Weld x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Union
- IAPMO Listed -:
- No
- Length:
- 2-15/16 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 235
- Pressure - Maximum:
- 312 psi
- Schedule Class:
- 80
- Weight:
- 0.601 lb
- Width:
- 2.55 in