1-1/4 in. PVC Schedule 80 Reinforced Female Adapter (Preferred for Transitions to Metal)
1-1/4 in. PVC Schedule 80 Reinforced Female Adapter (Preferred for Transitions to Metal)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 3360-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Xirtec PVC Schedule 80 Female Adapter Soc x S.S. Reinforced Ft (preferred for transitions to metal)
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 622454369740