1-1/4 in. PVC Socket Check Valve
1-1/4 in. PVC Socket Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 5-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, EPDM
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 75 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 054211988305
- Valve Body Material:
- PVC
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.68 lb
- Width:
- 3-3/8 in