1-1/4 in. Sch. 10 SS 304L A312 Pipe Welded
1-1/4 in. Sch. 10 SS 304L A312 Pipe Welded
Package Quantity Info:
Foot: 1 Stick: 20 Lift: 480-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Material: stainless steel
- Material Type: 304L
- Schedule: 10
- ASTM Spec: ASTM A-312
- Import
- Length: SRL
Specifications
- ASTM:
- ASTM A-312, ASTM A-778
- Application:
- Residential
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 1-1/4
- Schedule Class:
- 10
- UL Listed:
- No
- Wall Thickness:
- 0.109 in
- Weight:
- 1.82