This product requires certification to purchase.

1-1/4 in. Sch. 40 Galvanized A53 Pipe SRL Plain End Single Random Length Welded Carbon Steel (Domestic)

1-1/4 in. Sch. 40 Galvanized A53 Pipe SRL Plain End Single Random Length Welded Carbon Steel (Domestic)

  • Fast #
  • Part #DGPPEA53H
  • Item #7185
  • Manufacturer Part #DGPPEA53H
3.4 out of 5 Customer Rating

1-1/4 in. Sch. 40 Galvanized A53 Pipe SRL Plain End Single Random Length Welded Carbon Steel (Domestic)

  • Fast #
  • Part #DGPPEA53H
  • Item #7185
  • Manufacturer Part #DGPPEA53H
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 63 Lift: 1008
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Domestic
  • Pipe is intended for mechanical and pressure applications and is acceptable for ordinary uses in steam, water, gas and air lines
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End x Plain End
Length
21 ft
Pressure Class
1200 psi
Wall Thickness
0.14 in
Characteristics & Features
Coating
Galvanized
Material
Carbon Steel
PipeTubing Size
1-1/4 in
Pipe Wall Type
Welded
Schedule Class
40
Electrical & Operational Information
Grade
B
Warranty & Product Information
ANSI
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6
Application
Fire Protection
ASME
ASME B36.10M
ASTM
ASTM A-53, ASTM A-53M
Origin
Domestic