This product requires certification to purchase.

1-1/4 in. Sch. 40 SS 304L A312 Pipe Seamless

1-1/4 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP44LH
  • Item #229709
  • Manufacturer Part #GSSP44LH
5 out of 5 Customer Rating

1-1/4 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP44LH
  • Item #229709
  • Manufacturer Part #GSSP44LH
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Characteristics & Features
Coating
Stainless
Material
Stainless Steel
Material Type
304L
PipeTubing Size
1-1/4 in
Pipe Wall Type
Seamless
Schedule Class
40
Warranty & Product Information
Application
Fire Protection
ASTM
ASTM A-312
Origin
Global