This product requires certification to purchase.

1-1/4 in. Sch. 80 SS 304L A312 Pipe Welded

1-1/4 in. Sch. 80 SS 304L A312 Pipe Welded

  • Fast #
  • Part #GSP84LH
  • Item #1314458
  • Manufacturer Part #GSP84LH
5 out of 5 Customer Rating

1-1/4 in. Sch. 80 SS 304L A312 Pipe Welded

  • Fast #
  • Part #GSP84LH
  • Item #1314458
  • Manufacturer Part #GSP84LH
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312
Application:
Fire Protection
Coating:
Stainless
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pipe Wall Type:
Welded
PipeTubing Size:
1-1/4 in
Schedule Class:
80
Wall Thickness:
0.191 in
Weight:
3.02 lb