1-1/4 in. Sch. 80 T&C A106B Pipe SRL Threaded and Coupled Seamless Single Random Length Black Carbon Steel
1-1/4 in. Sch. 80 T&C A106B Pipe SRL Threaded and Coupled Seamless Single Random Length Black Carbon Steel
Package Quantity Info:
Foot: 1 Stick: 21-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Threaded & Coupled
- End Connection 2:
- Threaded & Coupled
- End Connections:
- Threaded & Coupled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- 80