This product requires certification to purchase.

1-1/4 in. Schedule 80 6061-T6 Aluminum Pipe

1-1/4 in. Schedule 80 6061-T6 Aluminum Pipe

  • Fast #
  • Part #DAP86061T6H
  • Item #7198422
  • Manufacturer Part #DAP86061T6H
4 out of 5 Customer Rating

1-1/4 in. Schedule 80 6061-T6 Aluminum Pipe

  • Fast #
  • Part #DAP86061T6H
  • Item #7198422
  • Manufacturer Part #DAP86061T6H
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-241
Material:
Aluminum
Material Type:
6061-T6
Origin:
Domestic
PipeTubing Size:
1-1/4 in
Schedule Class:
80