1-1/4 in. Schedule 80 Seamless Black Carbon Steel Pipe
1-1/4 in. Schedule 80 Seamless Black Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 1 Bundle: 1 Lift: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-333
- Application:
- Residential
- Coating:
- Black
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- 80