This product requires certification to purchase.

1-1/4 in. Socket 150# 304L Stainless Steel Coupling

1-1/4 in. Socket 150# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4CSCH
  • Item #3469245
  • Manufacturer Part #SWM411-20
4 out of 5 Customer Rating

1-1/4 in. Socket 150# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4CSCH
  • Item #3469245
  • Manufacturer Part #SWM411-20
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Cleanliness is maintained in the product being transported
  • Prevention of contamination of that product from small particles or rust and scale
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
  • Requires Certification

Documents


Specifications

ASME:
ASME A351
ASTM:
ASTM A-351
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
671404094829