This product requires certification to purchase.

1-1/4 in. Socket 150# 316 Stainless Steel Coupling

1-1/4 in. Socket 150# 316 Stainless Steel Coupling

  • Fast #
  • Part #IS6CSCSP114H
  • Item #3316346
  • Manufacturer Part #SWM611-20
5 out of 5 Customer Rating

1-1/4 in. Socket 150# 316 Stainless Steel Coupling

  • Fast #
  • Part #IS6CSCSP114H
  • Item #3316346
  • Manufacturer Part #SWM611-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
671404103583