This product requires certification to purchase.

1-1/4 in. Socket 3000# 316L Stainless Steel Cap

1-1/4 in. Socket 3000# 316L Stainless Steel Cap

  • Fast #
  • Part #IS6L3SCAPH
  • Item #230234
  • Manufacturer Part #IS6L3SCAPH
5 out of 5 Customer Rating

1-1/4 in. Socket 3000# 316L Stainless Steel Cap

  • Fast #
  • Part #IS6L3SCAPH
  • Item #230234
  • Manufacturer Part #IS6L3SCAPH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global