This product requires certification to purchase.

1-1/4 in. Socket 3000# 316L Stainless Steel Union

1-1/4 in. Socket 3000# 316L Stainless Steel Union

  • Fast #
  • Part #IS6L3SUH
  • Item #205127
  • Manufacturer Part #SW3687D-20
5 out of 5 Customer Rating

1-1/4 in. Socket 3000# 316L Stainless Steel Union

  • Fast #
  • Part #IS6L3SUH
  • Item #205127
  • Manufacturer Part #SW3687D-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 14 Pallet: 6000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME SA-182
ASTM:
ASTM A-182
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Length:
2-64/81
MSS:
MSS SP-83
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
781889209059
Weight:
2.5