1-1/4 in. Socket Schedule 80 CPVC 90 Degree Elbow
1-1/4 in. Socket Schedule 80 CPVC 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1720-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Xirtec 90° Elbow Soc x Soc
- Manufacturer may vary by location
- Material Type: CPVC
- Connection: Slip on
- Schedule: 80
Specifications
- ASTM:
- ASTM F-439
- Application:
- Chemical, Pharmaceutical, Semiconductor, Waterworks
- CSA Certified:
- CSA B137.6
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Long Turn Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 622454591974