This product requires certification to purchase.

1-1/4 in. 600# Raised Face Extra Heavy Bore Carbon Steel Socket Weld Flange ASTM A105 Global

Raised Face 1-1/4 in. 600# Raised Face Extra Heavy Bore Carbon Steel Socket Weld Flange ASTM A105 Global

  • Fast #
  • Part #G600RFSWFXHBH
  • Item #3485255
  • Manufacturer Part #G600RFSWFXHBH
5 out of 5 Customer Rating

Raised Face 1-1/4 in. 600# Raised Face Extra Heavy Bore Carbon Steel Socket Weld Flange ASTM A105 Global

  • Fast #
  • Part #G600RFSWFXHBH
  • Item #3485255
  • Manufacturer Part #G600RFSWFXHBH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Eau Claire, WI
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM A105
Collection:
Raised Face
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Flange Bore Type:
Extra Heavy
Flange Type:
Socket Weld
IAPMO Listed:
No
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Global
Pressure Class:
600#
UL Listed:
No