This product requires certification to purchase.

1-1/4 in. Socket x FIPT Straight Schedule 40 PVC 90 Degree Elbow

1-1/4 in. Socket x FIPT Straight Schedule 40 PVC 90 Degree Elbow

  • Fast #
  • Part #S407012
  • Item #2580
  • Manufacturer Part #L06470YP
3.8 out of 5 Customer Rating

1-1/4 in. Socket x FIPT Straight Schedule 40 PVC 90 Degree Elbow

  • Fast #
  • Part #S407012
  • Item #2580
  • Manufacturer Part #L06470YP
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2466
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90°
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FIPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211141342