This product requires certification to purchase.

1-1/4 in. Socket x SR FPT Schedule 80 PVC Adapter with Stainless Steel Thread

1-1/4 in. Socket x SR FPT Schedule 80 PVC Adapter with Stainless Steel Thread

  • Fast #
  • Part #S835012SR
  • Item #4465938
  • Manufacturer Part #835-012SR
3.6 out of 5 Customer Rating

1-1/4 in. Socket x SR FPT Schedule 80 PVC Adapter with Stainless Steel Thread

  • Fast #
  • Part #S835012SR
  • Item #4465938
  • Manufacturer Part #835-012SR
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
FPT
End Connections
Socket Weld x FPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
2-5/16 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Adapter
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ANSI
ANSI 61 Annex G, ANSI B16.5
ASTM
ASTM D-1784, ASTM D-2467
FM Approved
No
IAPMO Listed
No
NSF
NSF 61 Annex G
NSF Certified
Yes
Origin
Domestic
UPC
054211155783