1-1/4 in. Spigot Schedule 40 PVC Plug
1-1/4 in. Spigot Schedule 40 PVC Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2466
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 054211165850