1-1/4 in. SS S10 316L A312 SMLS PIPE
1-1/4 in. SS S10 316L A312 SMLS PIPE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-312
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- 10S